• Cart

DESCRIPTION

  • 6" brass shower arm
  • Lever handle
  • Single function 4" showerhead

Danze Fairmont™ 2.5 gpm 1-Hole Trim Shower

DD500540T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Fairmont™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Faucet Connection
IPS, NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No
Width
7-19/100 in

Starting at
Call for Pricing
  • QUANTITY