DESCRIPTION

  • Includes soap/lotion dispenser
  • Two spray options, aerated and stream

Danze Melrose™ 2.5 gpm 2-Hole Single Lever Handle Kitchen Faucet

DD454512

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Melrose™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
9-1/16 in
Spout Reach
8-7/8 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY