DESCRIPTION

  • 6" brass shower arm
  • Diverter on spout
  • Lever handle
  • Two function showerhead

Danze Sheridan™ 2.5 gpm Pressure Balancing Tub and Shower Faucet with Single Lever Handle and Diverter Spout

DD510155T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Sheridan™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
6 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY