• Cart

DESCRIPTION

  • 6" spray face
  • 60 jets
  • Flow rate: 2.5 gpm at 80 psi
  • Metal ball joint for angle adjustment
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray setting: rainfall

Danze Sunflower™ 2.5 gpm Showerhead

DD451279

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Sunflower™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Brass
NSF Certified
No
Number Of Jets
60
Showerhead Function
Single
Spray Type
Downpour
WaterSense Labeled
No
Width
6 in

Starting at
Call for Pricing
  • QUANTITY