DESCRIPTION

  • Diverter on spout.
  • Maximum flow rate 2.5 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)

Danze Reef® 2.5 gpm Tub and Shower Trim with Single Lever Handle

DD500033T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Pressure Balance
Collection
Reef®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-7/16 in
Spout Type
Diverter
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
No
Width
7-13/100 in

Starting at
Call for Pricing
  • QUANTITY