DESCRIPTION

  • Maximum flow rate 1.5 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

Danze Melrose™ 1.5 gpm 2-Hole Shower Faucet Trim with Single-Handle

DD513511T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Melrose™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Brass
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$42.0
EACH
  • QUANTITY