DESCRIPTION

  • Includes shower arm and Parma™ showerhead
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

Danze Parma™ Single Lever Handle Pressure Balancing Shower Trim Only Faucet

DD512558T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Parma™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
5
Spout Reach
5-9/16 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-3/16 in

Starting at
$157.92
EACH
  • QUANTITY

DOCUMENTS