DESCRIPTION

  • Ceramic Disc Valve
  • Matching brass spray
  • Spout height: 8 1/4"
  • Spout length: 9"
  • Two hole mount with optional deck plate

Danze Antioch™ 2-Hole Kitchen Faucet with Single Lever Handle and Spray

DD405521

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Antioch™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6-5/8 in
Spout Reach
9 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY