DESCRIPTION

  • 4" showerhead
  • 6" brass shower arm
  • Ceramic 1/2" pressure balance mixing valve with stops
  • Combination 1/2" copper sweat/IPS four port hook up
  • Diverter on spout
  • Lever handle

Danze Fairmont® 2-Hole Tub and Shower Faucet with Single Lever Handle

DD510040

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Fairmont®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
6 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY