Wall Mount Bracket in Tumbled Bronze

You last purchased this on
 
Gerber Plumbing

Wall Mount Bracket in Tumbled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Wall Mount Bracket in Tumbled Bronze

  • Fast #
  • Part #GD469050BR
  • Item #4598638
  • Manufacturer Part #D469050BR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tumbled Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 position handshower holder.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Tumbled Bronze
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
In-line
IAPMO Listed -:
Yes
Length:
1-5/8 in
NSF:
NFS 372
NSF Certified:
Yes
Trim Only:
No
WaterSense Labeled:
No