2.2 gpm Tub and Shower Diverter Valve with Single Handle
2.2 gpm Tub and Shower Diverter Valve with Single Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Brand Model Compatibility:
- D401058 Single Handle Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Diverter
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- NSF:
- NFS 372
- NSF Certified:
- Yes