SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Collection
- Sirius®
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 6 in
- Glass Type
- Tempered
- Height
- 1-3/8 in
- IAPMO Listed
- Yes
- Installation Type
- Wall Mount
- Length
- 25-3/8 in
- Material
- Brass
- Width
- 6 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday