DESCRIPTION

  • Mounting hardware included

Danze Sirius™ 24 in. Towel Bar

DD446133

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sirius™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Height
1-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$181.44
EACH
  • QUANTITY