DESCRIPTION

  • Mounting hardware included

Danze Sheridan™ 24 in. Towel Bar

DD446421

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Sheridan™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
3-7/20 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY