Standard Slide Bar in Brushed Nickel
Standard Slide Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable angle and height adjustment
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- In-line
- IAPMO Listed -:
- Yes
- Length:
- 33-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No