• Cart

DESCRIPTION

  • Matching faucet collection.
  • Metal construction to ensure quality and durability.
  • Mounting hardware included

Danze Bannockburn™ 24 x 5-3/25 x 3-7/20 in. Towel Bar

DD441601

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Bannockburn™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
2-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
27-1/8 in
Material
Brass
Width
3-3/8 in

Starting at
$55.44
EACH
  • QUANTITY

DOCUMENTS