DESCRIPTION

  • Mounting hardware included

Danze Brandywood™ 24 x 5 x 4-95/100 in. Double Towel Bar

DD441611

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Brandywood™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
Height
4-19/20 in
IAPMO Listed
No
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY