DESCRIPTION

  • Dual Valve™ technology

Danze Boost™ 3-Function Hand Shower

DD462047

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Collection
Boost™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
6-7/8 in
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Wide
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

Starting at
Call for Pricing
  • QUANTITY