DESCRIPTION

  • Dual Valve™ and Air Injection™ technology
  • Easy-Glide™ selector ring
  • Features Air Injection™ technology which optimizes water intensity even at low pressures

Danze Boost™ 2 gpm 3-Function Showerhead

DD460047

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Boost™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Installation Type
Wall Mount
Length
3-5/16 in
Material
Brass
Number Of Jets
56
Showerhead Function
3
Size
1/2 in
Spray Type
Aerated, Centerjet, Wide
WaterSense Labeled
Yes
Width
4 in

Starting at
$47.04
EACH
  • QUANTITY

DOCUMENTS