DESCRIPTION

Danze Logan Square™ 3-Hole Double-Handle Roman Tub Trim Kit (Trim Only)

DD300936T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
CARB OTC LEED Compliant
No
Center Size
9 in - 12 in
Collection
Logan Square™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-1/4 in
Spout Reach
7-1/2 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY