3-Hole Roman Tub Faucet Trim Kit with Double-Handle in Tumbled Bronze
3-Hole Roman Tub Faucet Trim Kit with Double-Handle in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Faucet Center Size:
- 8 in - 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8 in
- WaterSense Labeled:
- No