DESCRIPTION

Danze Bannockburn™ 3-Hole Roman Tub Faucet Trim Kit with Double Lever Handle (Trim Only)

DD303656T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Center Size
8 in - 12 in
Collection
Bannockburn™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
6-5/8 in
Spout Reach
8-11/16 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY