DESCRIPTION

  • 19 mm tempered glass
  • Bowl depth: 4 3/4"
  • Frosted Amber
  • No faucet drilling
  • Without overflow

Danze Orrington® 3-Hole Drop-In Lavatory Sink

DDC017118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Orrington®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23 3/4 in x 17 1/2 in x 7 1/4 in
Shape
Oval

Starting at
$236.5
EACH
  • QUANTITY