3/4 in. Deep Wall Extension Kit
3/4 in. Deep Wall Extension Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Boxed
- For 3/4" thermo valve
- Provides 13/16" of extension beyond standard rough-in
-
Lead Law Compliant
Specifications
- CSA Certified:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Extension Kit
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No