3/4 in. Single-Handle Thermostatic Shower Valve
3/4 in. Single-Handle Thermostatic Shower Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four ports
- Flow rate: 16.6 gpm at 45 psi
- 3/4" FIP inlets and outlets
- Meets requirements of ASSE 1016 - 2005
- Requires separate volume control
- Use with D5620 trim series only
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 8-9/10 in
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Extra Wax:
- No
- Faucet Connection:
- FIP
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc, Tub and Shower Rough-In Valve
- Fire Rated:
- No
- Flow Rate:
- 16.6 gpm
- Handle Material:
- Brass
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Insulated:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/8 in
- MA Approved -:
- Yes
- Material:
- Rough Brass
- Maximum Temperature:
- 160
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - High:
- 45
- Pressure - Maximum:
- 80 psi
- Product Type:
- Valve, Bathroom Faucet
- Shape:
- Rectangular
- Shower Arm Reach:
- 6-7/8 in
- Side Spray:
- No
- Sink Material:
- Brass
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 7.4 lb
- Width:
- 6-1/10 in