DESCRIPTION

  • 4 hole mount.
  • Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.
  • Maximum flow rate on aeration at 1.75gpm & spray as temporary flow at 2.2gpm

Danze Opulence® 4-Hole Kitchen Faucet with Double Lever Handle and Metal Sidespray

DD422257

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Opulence®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
9-1/2 in
IAPMO Listed
Yes
ISO Specifications
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
7-1/2 in
Spout Reach
8-1/2 in
Spout Type
High Swivel
Trim Only
No
WaterSense Labeled
No
Width
14-1/4 in

Starting at
$383.04
EACH
  • QUANTITY

DOCUMENTS