• Cart

DESCRIPTION

  • 1/2" combination IPS/copper sweat ports
  • 4-port valve services up to 3 shower systems
  • 8 position valve channels water to one, two or all three shower systems

Danze Parma™ 4-Port Shower Diverter Trim with Single-Handle

DD560858

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Parma™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY