5-1/2 in. Brass Wall Mount Tub Spout with Diverter Rough in Oil Rubbed Bronze

You last purchased this on
 
Gerber Plumbing

5-1/2 in. Brass Wall Mount Tub Spout with Diverter Rough in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

5-1/2 in. Brass Wall Mount Tub Spout with Diverter Rough in Oil Rubbed Bronze

  • Fast #
  • Part #DD606225RB
  • Item #2254854
  • Manufacturer Part #D606225RB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" copper or 1/2" IPS stub out nipple
  • Oil rubbed bronze
  • Spout reach: 5 1/2"
  • Product shown in Brushed Nickel
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
3-1/8 in
End Connection 1:
Sweat, FIPS
End Connections:
Sweat;FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
4-15/16 in
Material:
Metal
Spout Reach:
5-1/2 in
Spout Type:
Diverter
WaterSense Labeled:
No