5-1/2 in. Wall Mount Tub Spout with Diverter in Tumbled Bronze
5-1/2 in. Wall Mount Tub Spout with Diverter in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 1/2" copper or 1/2" IPS stub out nipple.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Diameter:
- 3-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Metal
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Spout Reach:
- 4-15/16 in
- WaterSense Labeled:
- No