• Cart

DESCRIPTION

  • Complements the Fairmont faucet collection
  • Mounting hardware included

Danze Bannockburn™ 5-3/16 x 7-1/8 in. Towel Ring

DD441605

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bannockburn™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-3/1 in
Height
5-1/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Width
7-1/8 in

Starting at
$30.24
EACH
  • QUANTITY