DESCRIPTION

  • Dual Valve™ technology
  • Easy-Glide™ selector ring for effortless, smooth adjustment.
  • Features Dual Valve™ technology which minimizes water pressure loss as setting change

Danze Florin™ 5-Function Hand Shower

DD462036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Florin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
Diameter
4-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Length
10-13/100 in
Material
Brass
NSF Certified
No
Showerhead Function
5
Spray Type
Aerated, Centerjet, Massage, Wide
Trim Only
No
WaterSense Labeled
No
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS