DESCRIPTION

  • Brass ball joint with polymer shell
  • Easy clean jets
  • Easy-Glide™ selector ring
  • Features D-Force™ Technology
  • Flow rate: 25 gpm at 80 psi

Danze Surge™ 5-Function Showerhead

DD460023

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Surge™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Length
3-3/16 in
Material
Brass
NSF Certified
No
Number Of Jets
71
Showerhead Function
5
Spray Type
Aerated, Centerjet, Massage, Wide
WaterSense Labeled
No
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY