DESCRIPTION

  • 1/2" copper or 1/2" IPS stub out nipple
  • Includes trim ring
  • Spout reach: 6 1/2"

Danze Parma® 6-1/2 in. Wall-Mount Tub Spout

DD606558

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Collection
Parma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
Height
7-13/16 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Wall Mount
Length
7-13/16 in
Material
Zinc
NSF Certified
Yes
NSF Specifications
NFS 372
Spout Reach
6-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$64.68
EACH
  • QUANTITY