DESCRIPTION

Danze Replacement Pre-Rinse Hose

DDA664209N

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connection 2
NPT
Faucet Connection
NPT
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Length
25 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NFS 372
WaterSense Labeled
No
Width
4-1/2 in

Starting at
$31.08
EACH
  • QUANTITY