DESCRIPTION

Danze 6-3/16 in. Wall Mount Tub Spout with Diverter

DDA523415

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
Height
3-1/8 in
IAPMO Listed
Yes
Length
6-3/16 in
NSF Certified
No
Size
1/2 in x 1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$79.8
EACH
  • QUANTITY