8-3/4 in. Touch Down Drain Assembly in Polished Chrome

You last purchased this on
 
Gerber Plumbing

8-3/4 in. Touch Down Drain Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

8-3/4 in. Touch Down Drain Assembly in Polished Chrome

  • Fast #
  • Part #GDA505219P
  • Item #4598737
  • Manufacturer Part #DA505219P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits sinks with overflow.
  • Finger touch opens/closes drain.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Plastic
IAPMO Listed -:
No
NSF:
NFS 372
NSF Certified:
Yes
Overflow Included:
Yes
Strainer Diameter:
2-1/8 in
Tailpiece Length:
5-3/4 in
Tailpiece Style:
Straight