DESCRIPTION

  • 1/2" copper or 1/2" IPS stub out nipple
  • Spout reach: 8"

Danze 8 in. Wall Mount Tub Spout with Diverter

DD606425

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection
Copper
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
IAPMO Listed
Yes
Material
Metal
Spout Reach
8 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$47.04
EACH
  • QUANTITY

DOCUMENTS