8 in. Wall-Mount Tub Spout with Diverter Oil Rubbed Bronze
8 in. Wall-Mount Tub Spout with Diverter Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" copper or 1/2" IPS stub out nipple
- Spout reach: 8"
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-1/8 in
- End Connection 1:
- Sweat, FIPS
- End Connections:
- Sweat;FIPS
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 8-9/16 in
- Material:
- Metal
- Spout Reach:
- 8 in
- Spout Type:
- Diverter