9 in. Adjustable Shower Arm Chrome

You last purchased this on
 
Gerber Plumbing

9 in. Adjustable Shower Arm Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

9 in. Adjustable Shower Arm Chrome

  • Fast #
  • Part #GD481150
  • Item #3406512
  • Manufacturer Part #D481150
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4" diameter
  • Solid brass construction, exposed pop-up drain without overflow
  • 9" adjustable showerarm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Shower Arm
Fits Brand:
Gerber Plumbing
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Installation Type:
Ceiling Mount
Length:
9 in
Material:
Brass
NSF:
NFS 372
NSF Certified:
Yes
WaterSense Labeled:
No