• Cart

DESCRIPTION

  • Cover matches Danze special finishes.
  • Hose connections not included.
  • Mounts in 1-1/2" diameter mounting hole.

Danze Air Gap

DD491342

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
NPSM
End Connection 2
NPSM
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Height
8-3/4 in
IAPMO Listed
Yes
Length
8-3/4 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS