Air Gap in Tumbled Bronze
Air Gap in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hose, holder & diverter.
Documents
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- End Connection 1:
- UNEF
- End Connection 2:
- UNEF
- End Connections:
- UNEF x UNEF
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 8-3/4 in
- Material:
- Plastic
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Width:
- 1-11/16 in