72 in. Hand Shower Hose in Brushed Nickel
72 in. Hand Shower Hose in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 72" Interlock metal shower hose with brass conical nuts
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Gerber Plumbing
- Hose Included:
- Yes
- Hose Length:
- 72 in
- IAPMO Listed -:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in