72 in. Hand Shower Hose in Polished Chrome

You last purchased this on
 
Gerber Plumbing

72 in. Hand Shower Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

72 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #GD469020
  • Item #4131153
  • Manufacturer Part #D469020
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 72" Interlock metal shower hose with brass conical nuts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Fits Brand:
Gerber Plumbing
Hose Included:
Yes
Hose Length:
72 in
IAPMO Listed -:
Yes
Length:
72 in
Material:
Metal
NSF:
NFS 372
NSF Certified:
Yes
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
7/8 in