Pressure Balancing Valve Trim Only with Single Lever Handle in Tumbled Bronze
Antioch® Pressure Balancing Valve Trim Only with Single Lever Handle in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with valve: D112BT (with stops) or D115BT (with out stops) or D1125BT (with stops) or D1155BT (with out stops)
- Includes handle, valve escutcheon & screws.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Application:
- Residential
- Collection:
- Antioch®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/4 in
- Flow Rate:
- 5.31 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/16 in
- Material:
- Copper, Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-1/16 in
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4 in