Danze

Bannockburn™ 3-Hole Roman Tub Faucet Trim Kit with Double Lever Handle in Oil Rubbed Bronze

Part #DD303656RBT  |  Manufacturer Part #D303656RBT

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass spout
  • Slip spout mounting

ADA Compliant

Green

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Center Size: 8 in - 12 in

Collection: Bannockburn™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-5/8 in

Spout Reach: 8-11/16 in

Trim Only: Yes

Tub Spout Reach: 8-11/16 in

WaterSense Labeled: Yes