Towel Ring Tumbled Bronze
Bannockburn™ Towel Ring Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bannockburn™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Depth:
- 3-3/8 in
- Height:
- 5-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-3/8 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 7-1/8 in