DESCRIPTION

  • 23 1/8"×13 3/4"×15"
  • Matching color ceramic floor bolt cover plates included
  • Mounting Hardware Included
  • Overflow
  • Vertical spray with rim wash

Danze Orrington® 15 in. Vertical Spray Bidet

DDC014110

Color Finish

 

SPECIFICATIONS

Bidet Type
Vertical
Collection
Orrington®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
23-1/8 in
Height
15 in
Material
Vitreous China
WaterSense Labeled
No
Width
13-3/4 in

Starting at
$425.7
EACH
  • QUANTITY