DESCRIPTION

  • 24 1/2"×14 5/8"×14 7/8"
  • Matching color ceramic floor bolt cover plates included
  • Mounting Hardware Included
  • Overflow
  • Vertical spray with rim wash

Danze Cirtangular® Bidet with Vertical Spray

DDC024110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cirtangular®
Color Finish
White
Color Finish Category
Whites
Depth
24-1/2 in
Height
14-7/8 in
IAPMO Listed
Yes
Length
24-1/2 in
Material
Vitreous China
WaterSense Labeled
No
Width
14-5/8 in

Starting at
$425.7
EACH
  • QUANTITY