DESCRIPTION

  • 1/2" - 14NPT connection
  • Ball joint mount allows directional setting
  • Brass and polymer construction
  • Spray settings: normal and massage

Danze Parma™ 1.5 gpm 2-Function Body Spray

DD460258

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Parma™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Height
2-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass, Plastic
Material Type
HDPE
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$60.48
EACH
  • QUANTITY

DOCUMENTS