DESCRIPTION

  • Fits Danze faucets: D15354, D15357, D33254, D33354, D33454, D34166, D34168, D34466, D34468, D35258, D35458, D36257, D36357, D36457, D315158, D31644, D316454, D316457, D331544, D331554, D331558, D41467, D414357, D414458, D414854.
  • Replacing DA5772N.

Danze Brass Ceramic Disc Cartridge Cold Round Spline

DDA507072W

Brand Model Compatibility:

Danze D15354 and D15357 Bar Faucets

SPECIFICATIONS

ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Brand Model Compatibility
Danze D15354 and D15357 Bar Faucets
Cartridge Type
Ceramic Disc
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
No
Material
Ceramic
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
$20.16
EACH
  • QUANTITY